Has Been Replaced By Leviton GFTR2-W

Item #: 182283

Cat #: X7899-W

UPC: 078477513828

to view pricing and more.
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White. Has Been Replaced By Leviton GFTR2-W - Item #140599

Overview

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White. Has Been Replaced By Leviton GFTR2-W - Item #140599
Also known as: 078477513828, X7899-W

Specifications

Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Material: Polycarbonate, Thermoplastic, Steel
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Volts AC: 120
Color: White
Material: Polycarbonate, Thermoplastic, Steel
Amps: 20
NEMA Configuration: 5-20R