HOF P2CS64 SIDE COVER 600X400

Item #: 1822926
Cat #: P2CS64
UPC: 783510313531
Sign In or Register to view pricing and more.
Documents & Guides
HOF P2CS64 SIDE COVER 600X400

Overview

HOF P2CS64 SIDE COVER 600X400
Also known as: 783510313531, P2CS64

Specifications

Height: 23 in
Material: Steel
Width: 14.300 in
Depth: 0.790 in
Height: 23 in
Width: 14.300 in
Material: Steel
Depth: 0.790 in

Customer Reviews

No reviews for this product
(0)