3-Sided Hanging Box

Item #: 182324

Cat #: TG70HB3-X

UPC: 074983794560

to view pricing and more.
3-sided hanging box. Mounts standard electrical outlets or communication devices with either NEMA standard single gang screw-on or Panduit snap-on faceplates. When used with TGDW divider wall, box separates and fully encloses device to provide cabling separation.

Overview

3-sided hanging box. Mounts standard electrical outlets or communication devices with either NEMA standard single gang screw-on or Panduit snap-on faceplates. When used with TGDW divider wall, box separates and fully encloses device to provide cabling separation.

3-sided hanging box. Mounts standard electrical outlets or communication deviceswith either NEMA standard single gang screw-on or Panduit snap-on faceplates. When used with TGDW divider wall, box separates and fully encloses device to provide cabling separation.

Also known as: 074983794560, TG70HB3-X

Specifications

Color: Gray
Material: PVC
Length: 6.280 in
Height: 1.570 in
Width: 2.780 in
Color: Gray
Length: 6.280 in
Width: 2.780 in
Material: PVC
Height: 1.570 in