1-1/2" GEB Outlet Body, X-Type, Aluminum

Item #: 1823409

Cat #: GEBX-5

UPC: 783936114859

to view pricing and more.
Documents & Guides
1-1/2 Inch GEB Outlet Body, X-Type, Aluminum

Overview

1-1/2 Inch GEB Outlet Body, X-Type, Aluminum

Suitable for NEMA 4X applications. Integral mounting lugs. Green ground screw standard. External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling. Taper threaded hubs provide ground continuity.

Also known as: 783936114859, GEBX-5

Features & Benefits

  • Suitable for NEMA 4X applications
  • Integral mounting lugs
  • Green ground screw standard
  • External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling
  • Taper threaded hubs provide ground continuity
  • External threaded body for additional wiring room
  • Includes cover and gasket

Specifications

Size: 1 1/2 in
Material: Aluminum
Size: 1 1/2 in
Material: Aluminum