Breaker, Molded Case, Electronic, NG-Frame, 1200A, 480VAC, Digitrip, 310 RMS, Electronic

Item #: 1823509

Cat #: NGH312039E

UPC: 786685475622

to view pricing and more.
Molded Case Circuit Breaker, Electronic, NG-Frame, Digitrip, 310 RMS, Electronic ALSIG with Maintenance. Mode Trip, 3-Pole, 1200 Amp, 480 Volt AC, 100 kAIC at 240 Volt AC, 65 kAIC at 480 Volt AC, Line/Load, Imperial, 50/60 Hz, 80% Rated

Overview

Molded Case Circuit Breaker, Electronic, NG-Frame, Digitrip, 310 RMS, Electronic ALSIG with Maintenance. Mode Trip, 3-Pole, 1200 Amp, 480 Volt AC, 100 kAIC at 240 Volt AC, 65 kAIC at 480 Volt AC, Line/Load, Imperial, 50/60 Hz, 80% Rated

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings.

Also known as: 786685475622, NGH312039E

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 1200
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 1200