Contactor, 96A, AC3 Duty, 100-250V AC/DC Electronic Coil, No Contacts

Item #: 1823778

Cat #: 100-E96KD00

UPC: 191326903899

to view pricing and more.
Documents & Guides
Contactor, 96 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, 96 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Contacts *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 Amp

Also known as: 191326903899, 100-E96KD00

Specifications

Type: Contactor, IEC
Amps: 96
Volts DC Control Range: 100 - 250
Family / Style: 100-E
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Type: Contactor, IEC
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Amps: 96
Family / Style: 100-E
Special Program: Rockwell Automation Preferred Product