Wireway, Lay-In, Type 12, Hinged-Cover, 8" x 8" x 60", Steel, Gray

Item #: 18238

Cat #: F88L60

UPC: 783510192105

to view pricing and more.
Wireway, Lay-In, Type 12, Hinged-Cover, 8 Inch x 8 Inch x 5 Foot, Steel, Gray

Overview

Wireway, Lay-In, Type 12, Hinged-Cover, 8 Inch x 8 Inch x 5 Foot, Steel, Gray

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510192105, F88L60

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Length: 60 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in