1 Amp, 125V, Time Lag (Slo-Blow)

Item #: 1823924

Cat #: 473001L

UPC: 079458129113

to view pricing and more.
Documents & Guides
1 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

Overview

1 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 079458129113, 473001L

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 1
Volts AC: 125
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag