6' 24W T8 LED Lamp, 40K

Item #: 1823969
Cat #: S11927
UPC: 045923119279
Sign In or Register to view pricing and more.
24 Watt T8 LED; Single Pin Base; 4000K; 50,000 Average rated hours; 3200 Lumens; Type B; 6 ft. Double Ended Bypass

Overview

24 Watt T8 LED; Single Pin Base; 4000K; 50,000 Average rated hours; 3200 Lumens; Type B; 6 ft. Double Ended Bypass
Satco’s S11927 24-watt LED, T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.
Also known as: 045923119279, S11927

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Length: 72 in, 6 ft
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 3200
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Length: 72 in, 6 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Glass
Lumens: 3200
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)