REXEL logo

PLASTER RECIPROCATING BLADE

Item #: 1824
Cat #: 36-088
UPC: 783250538294
Sign In or Register to view pricing and more.
IDEAL, Blade, Reciprocating, Plaster/Drywall, Width: 3/4 IN, Thickness: 050 IN, Length: 6 IN, Teeth Per Inch: 6 TPI, Material: Bi-Metal, Blade Back: Taper

Product Overview

IDEAL, Blade, Reciprocating, Plaster/Drywall, Width: 3/4 IN, Thickness: 050 IN, Length: 6 IN, Teeth Per Inch: 6 TPI, Material: Bi-Metal, Blade Back: Taper
Also known as: 783250538294, 36-088

Specifications

Product Width: 3/4 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Standards: California Proposition 65
Product Width: 3/4 in
Length: 6 in
Type: Reciprocating Saw Blade, 6 TPI
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)