Ferrule, Insulated, 18 AWG

Item #: 182422
Cat #: F2024
UPC: 786210339900
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Ferrule, 18 AWG, .551" Long, Tin Plated Copper, Gray

Overview

Insulated Ferrule, 18 AWG, .551" Long, Tin Plated Copper, Gray
Also known as: 786210339900, F2024

Specifications

Length: 0.551 in
Material: Copper
Color: Gray
Allowable Gauge Range: 18
Length: 0.551 in
Color: Gray
Material: Copper
Allowable Gauge Range: 18

Customer Reviews

No reviews for this product
(0)