Duplex Receptacle, 20A, 125V, 5-20R, Black

Item #: 182430
Cat #: BR20BLK
UPC: 783585109688
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Smooth Nylon Face, Black

Overview

Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Smooth Nylon Face, Black
The HUBBR20BLK commerical grade receptacle includes an easy access split circuit tab, nylon face and base, a wrap-around galvanized steel strap and triple wipe contacts. This receptacle is self grounding.
Also known as: 783585109688, BR20BLK

Specifications

Type: Receptacle, Duplex
Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Black
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)