Tamper Resistant Duplex Receptacle, 20A, 125V, Gray

Item #: 182439
Cat #: T5820-GY
UPC: 078477450253
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Gray
Also known as: 078477450253, T5820-GY

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)