2 Amp Fast-Acting Glass Fuse, 1/4" x 7/8", 32V

Item #: 182527

Cat #: AGW-2

UPC: 051712704519

to view pricing and more.
Documents & Guides
2 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V

Overview

2 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V
Also known as: 051712704519, AGW-2

Specifications

Diameter: 0.250 in
Amps: 2
Type: Electronic
Interrupt Rating DC: 100 kA
Diameter: 0.250 in
Type: Electronic
Amps: 2
Interrupt Rating DC: 100 kA