CS480 L-Shaped Tube, 500x240mm, Brushed, SS304

Item #: 182537

Cat #: CCSSTL5024

UPC: 783510137113

to view pricing and more.
Preshaped pendant tube with a 90-degree bend to reduce lead time and assembly time. This CS480 L-Shaped Tube, CCSSTL5024 item measures 500x240mm with a material of SS Type 304.

Overview

Preshaped pendant tube with a 90-degree bend to reduce lead time and assembly time. This CS480 L-Shaped Tube, CCSSTL5024 item measures 500x240mm with a material of SS Type 304.

CS480 L-Shaped Pendant Tube is pre-cut and shaped with a 90-degree bend to reduce assembly time. For use in conjunction with CS480 Stainless Steel Pendant Arm system components.

Also known as: 783510137113, CCSSTL5024

Features & Benefits

  • Use of these tubes does not compromise the enclosure rating
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 19.690 in
Width: 9.450 in
Material: Stainless Steel 304
Finish: Polished
Height: 19.690 in
Material: Stainless Steel 304
Width: 9.450 in
Finish: Polished