3" PVC Coated Steel 90° Sweep Elbow, 48" Radius

Item #: 1825448
Cat #: PV3048SW90
UPC: 847656054762
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC Coated Steel 90 Degree Sweep Elbow, 48 Inch Radius

Overview

3 Inch PVC Coated Steel 90 Degree Sweep Elbow, 48 Inch Radius
Also known as: 847656054762, PV3048SW90

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)