Wireway, Lay-In, Type 12, Hinged Cover, 8" x 8" x 48", Steel, Gray

Item #: 18256

Cat #: F88L48

UPC: 783510192006

to view pricing and more.
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

Available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.

Also known as: 783510192006, F88L48

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in