This product has been discontinued.

400 Amp SUPER-LAG Renewable Fuse, Class H, 250V
Item #: 182597
Cat #: REN-400
UPC: 051712315166
to view pricing and more.
Documents & Guides
400 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
400 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712315166, REN-400
Specifications
| Mounting: | Blade |
| Amps: | 400 |
| Type: | Renewable Fuse |
| Volts AC: | 250 |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Lag |
| Mounting: | Blade |
| Type: | Renewable Fuse |
| Interrupt Rating DC: | 10 kA |
| Amps: | 400 |
| Volts AC: | 250 |
| Speed: | Time Lag |