Softstarter, Enclosed, Extreme Duty, 75HP, 104A, 480VAC, NEMA 4, PSTX Series

Item #: 1826040
Cat #: X75-B4-48-XD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Softstarter, 75 Hp @ 480V, 104 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30öH x 30öW x 12öD.

Overview

Enclosed Softstarter, 75 Hp @ 480V, 104 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30öH x 30öW x 12öD.
The Enclosed PSTX offers complete motor protection in only one unit and is able to handle both load and network irregularities. PT-100, earth fault protection and over/under voltage protection along with many other functions keep your motor safer than ever. It offers three types of current limit: standard, dual and ramp. This gives you full control of your motor during start. It also allows you to use your motor in weaker networks.
Also known as: X75-B4-48-XD

Specifications

Amps: 104
Type: Soft Starter, Pump Panel
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 4
Amps: 104
Horsepower: 75
IP/NEMA Rating: NEMA 4
Type: Soft Starter, Pump Panel
Volts AC: 480

Customer Reviews

No reviews for this product
(0)