HAZRLOCATION TYP

Item #: 182624

Cat #: 800H-FPXN6A7

UPC: 662073142522

to view pricing and more.
Documents & Guides
AB 800H-FPXN6A7 HAZRLOCATION TYP

Overview

AB 800H-FPXN6A7 HAZRLOCATION TYP
Also known as: 662073142522, 800H-FPXN6A7

Specifications

Mounting: Panel
Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Volts AC: 600
Length: Standard
IP/NEMA Rating: NEMA 7, NEMA 9
Standards: Build America Buy America Compliant
Mounting: Panel
Color: Red
Size: 30 mm
Length: Standard
Standards: Build America Buy America Compliant
Poles: 2
Amps: 10
Volts AC: 600
IP/NEMA Rating: NEMA 7, NEMA 9