Easy Load Trimmer Head

Item #: 1826370

Cat #: 49-16-2714

UPC: 045242006458

to view pricing and more.
Documents & Guides
Easy Load Trimmer Head, Holds 25 Ft. of 0.080" Trimmer Line, Holds 20 Ft. of 0.095" Trimmer Line, Designed For Use With The Milwaukee® M18 FUEL™ String Trimmer (2725-20), ***Trimmer Head Only, Line & Trimmer Sold Separately***

Overview

Easy Load Trimmer Head, Holds 25 Ft. of 0.080" Trimmer Line, Holds 20 Ft. of 0.095" Trimmer Line, Designed For Use With The Milwaukee® M18 FUEL™ String Trimmer (2725-20), ***Trimmer Head Only, Line & Trimmer Sold Separately***

The Milwaukee easy load trimmer head is designed to meet landscape maintenance professional needs. The head delivers a simple line loading experience and can be loaded with 25 Ft. of .080 or 20 Ft. of .095 trimmer line in under 30 seconds. The head is compatible with the Milwaukee® M18 FUEL™ string trimmer (2725-20) and can clear up to 16 in. in a single pass. The head utilizes a bump feed mechanism and has extreme wear resistance delivering longer life.

Also known as: 045242006458, 49-16-2714

Features & Benefits

  • Easiest loading, under 30 seconds
  • Align, load, wind
  • Extreme wear resistance
  • Designed for use with the Milwaukee® M18 FUEL™ string trimmer (2725-20)
  • Loads without disassembly
  • Accepts .080 & .095 line
  • Holds 25 Ft. of .080 trimmer line
  • Holds 20 Ft. of .095 trimmer line
  • Reliable line loading and feeding

Specifications

Type: String Trimmer
Type: String Trimmer