Bevel Entry Cord Clip, Adh., .75" (19.1m

Item #: 182649

Cat #: BEC75-A-L

UPC: 074983223060

to view pricing and more.
Adhesive backed bevel entry clip, .75" (19.1mm) bundle, natural, standard package.

Overview

Adhesive backed bevel entry clip, .75" (19.1mm) bundle, natural, standard package.

Panduit® offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, PANDUIT® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983223060, BEC75-A-L

Specifications

Diameter: 0.750 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Natural
Material: Nylon