Safety Contactor, 23A, Line Side, 24V DC (w/Elec. Coil), 4 N.O., 3 N.O. 1 N.C., Bifurcated Contact

Item #: 1826772

Cat #: 100S-C23EJ413C

UPC: 885630841625

to view pricing and more.
Documents & Guides
Safety Contactor, 23 Amp, Line Side, 24 Volt DC (w/Elec. Coil), 4 Normally Open, 3 Normally Open. 1 Normally Closed.

Overview

Safety Contactor, 23 Amp, Line Side, 24 Volt DC (w/Elec. Coil), 4 Normally Open, 3 Normally Open. 1 Normally Closed.

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ32BC from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630841625, 100S-C23EJ413C

Specifications

Volts DC Control: 24
Amps: 23
Poles: 8
Volts AC Control: 24
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Type: Safety Contactor
Amps: 23
Volts AC Control: 24
Standards: Build America Buy America Compliant