REXEL logo

S-gul 5338-02 Light Fixture,sea Gul

Item #: 1827
Cat #: 5338-02
UPC: 785652533822
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Ceiling Mount; Mounting: Center Lock-up; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clear Shade; Width: 9-9/16 In; Height: 5-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 9-9/16 In Diameter X 4-3/8 In Height

Product Overview

Sea Gull Lighting; Light Fixture; Ceiling Mount; Mounting: Center Lock-up; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clear Shade; Width: 9-9/16 In; Height: 5-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 9-9/16 In Diameter X 4-3/8 In Height
Also known as: 785652533822, 5338-02

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)