This product may not be available in all locations.
1
more

22mm Assembled Pushbutton, Extended, Red, Compact
Item #: 1827546
Cat #: CP310R-11
UPC: 320500243098
to view pricing and more.
22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Opened Contact and 1 Normally Closed Contact.
Overview
22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Opened Contact and 1 Normally Closed Contact.
Also known as: 320500243098, CP310R-11
Specifications
| Color: | Red |
| Type: | Extended, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Extended, Non-Illuminated, Momentary |