1.6 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 1827635

Cat #: CCMR01.6HXP

UPC: 079458968514

to view pricing and more.
Documents & Guides
1.6 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

1.6 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968514, CCMR01.6HXP

Specifications

Type: Industrial, Fuse
Class: CC
Volts AC: 600
Amps: 1.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Volts AC: 600
Speed: Slow Blow, Time Lag
Class: CC
Amps: 1.600
Standards: California Proposition 65