Portable Cord, Type SO/SOWA, 14/4, Black, 250'

Item #: 182782
Cat #: SOWSO144BLK250CL
UPC: 980130422609
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 14/4, Black, 250'

Overview

Portable Cord, Type SO/SOWA, 14/4, Black, 250'
Also known as: 980130422609, SOWSO144BLK250CL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Length: 250 ft
Color: Black
Conductors: 4
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)