Mounting Plate, MP, 1694x694x25mm, Galvanized, Mild Steel

Item #: 1827831

Cat #: MP1808

UPC: 783510508944

to view pricing and more.
Documents & Guides
Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP1808 item measures 1694x694x25mm with a material of Mild Steel, finish Galvanized.

Overview

Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP1808 item measures 1694x694x25mm with a material of Mild Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510508944, MP1808

Specifications

Material: Steel
Depth: 0.960 in
Height: 66.690 in
Width: 27.320 in
Material: Steel
Height: 66.690 in
Depth: 0.960 in
Width: 27.320 in