Control Cable, 18/2, Foil Shield, Type CL2 & CM, PVC Jacket, Gray, 1000'

Item #: 182789

Cat #: C2534A.41.10

UPC: 079407061082

to view pricing and more.
Documents & Guides
Control Cable, 18/2, Foil Shield, Type CL2 & CM, PVC Jacket, Gray, 1000 foot Reel

Overview

Control Cable, 18/2, Foil Shield, Type CL2 & CM, PVC Jacket, Gray, 1000 foot Reel

In many electronic applications, two wires are required to complete circuits; these are often referred to as “balanced arrays” or “twisted pair” constructions. Paired cable designs find frequent application in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances and a reduction of EMI interference currents. Circuit separation is further enhanced in those designs employing individual circuit shields in concert with an overall shield. These shielding systems are available from General Cable in myriad combinations to suit the unique needs of the circuit designer.As with the multi-conductor designs, a wide array of insulating and jacketing materials are available to meet specific electronic applications.General Cable’s Carol® Brand communication cable products are manufactured to meet the latest UL, CSA and NEC requirements and approvals.

Also known as: 079407061082, C2534A.41.10

Specifications

Gauge: 18 AWG
Conductors: 2
Length: 1000 ft
Color: Gray
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Length: 1000 ft
Jacket: PP (Polypropylene)
Conductors: 2
Color: Gray