Ratcheting Crimper/Stripper

Item #: 182793
Cat #: VDV226-011-SEN
UPC: 092644580147
Sign In or Register to view pricing and more.
Ratcheting Modular Crimper/Stripper, Application: Crimps RJ22, RJ11/RJ12, RJ45 Connectors, (3) Crimping Dies: 8-Position, 6-Position, 4-Position, Cable Capacity: 28-22 AWG, Round STP/UTP, Flat-Satin Phone Cable

Overview

Ratcheting Modular Crimper/Stripper, Application: Crimps RJ22, RJ11/RJ12, RJ45 Connectors, (3) Crimping Dies: 8-Position, 6-Position, 4-Position, Cable Capacity: 28-22 AWG, Round STP/UTP, Flat-Satin Phone Cable
The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12 and RJ45); Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-Inch x 7.5-Inch x 0.9-Inch. Klein Tools offers a comprehensive line of VDV products created to prep, connect, and test network, phone, CATV, home theater, satellite, and security cables for residential or commercial systems.
Also known as: 092644580147, VDV226-011-SEN, Ez rj45, Cat 5 crimp tool, Cat crimpers

Specifications

Length: 7 1/2 in
Length: 7 1/2 in

Customer Reviews

No reviews for this product
(0)