Disconnect Enclosure w/o Handle, T12, 36x31x12

Item #: 182806

Cat #: A36SA3212LP

UPC: 783510330309

to view pricing and more.
Documents & Guides
Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 36" x 31.38" x 12"

Overview

Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 36" x 31.38" x 12"
Also known as: 783510330309, A36SA3212LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel