Illuminated push button, 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red

Item #: 182811

Cat #: 9001KR9P38LRRH13

UPC: 785901034285

to view pricing and more.
Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 120V, 1 C/O

Overview

Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 120V, 1 C/O

This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs It weights 0.181 kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)

Also known as: 785901034285, 9001KR9P38LRRH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65