Air Conditioner for Enclosure, NEMA 4X, Outdoor Type, 4000 BTU, 460V, Stainless Steel

Item #: 1828588
Cat #: N280446G151
UPC: 78351039258
Sign In or Register to view pricing and more.
Air Conditioner for Enclosure, NEMA 4X, Outdoor Type, 4000 BTU, 460 Volt, 1172 Watt, 28 x 11.500 x 14 Inch, Stainless Steel

Overview

Air Conditioner for Enclosure, NEMA 4X, Outdoor Type, 4000 BTU, 460 Volt, 1172 Watt, 28 x 11.500 x 14 Inch, Stainless Steel
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 78351039258, N280446G151

Specifications

Material: Stainless Steel
Volts AC: 460
BTU: 4000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
BTU: 4000
Volts AC: 460
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)