nVent CADDY Speed Link SLK with Loop, 3 mm Wire, 9.9' Length

Item #: 1828593

Cat #: SLK3L3LP

UPC: 782856856191

to view pricing and more.
Documents & Guides
CDY SLK3L3LP SLK3 3MM WIRE 3M

Overview

CDY SLK3L3LP SLK3 3MM WIRE 3M

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856856191, SLK3L3LP

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Material: Steel
Height: 2.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.500 in