Decora Wallplate, 2-Gang, Type 302 Stainless Steel, Oversized
Item #:
182863
Cat #:
SO262
UPC:
078477794494
Sign In or Register to view pricing and more.
Documents & Guides
2-gang Decora/gfci Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel
Overview
2-gang Decora/gfci Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477794494, SO262
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Stainless Steel |
Size: | Oversized |
Color: | Stainless |
Gangs: | 2 |
Material: | Stainless Steel |
Color: | Stainless |
Mounting: | Device |
Size: | Oversized |
Customer Reviews
No reviews for this product
(0)