Contactor, Citation Renewal Coil, 24VAC, Size 2, Coil Suffix T

Item #: 182865

Cat #: 9-2526-6

UPC: 782113119458

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Citation Renewal Coil, 24VAC, Size 2, Coil Suffix TContactor, Replacement Coil For Citation, Size 2, 24 Volt AC, 50/60 Hz, Suffix T, Series B1

Overview

Contactor, Citation Renewal Coil, 24VAC, Size 2, Coil Suffix TContactor, Replacement Coil For Citation, Size 2, 24 Volt AC, 50/60 Hz, Suffix T, Series B1
Also known as: 782113119458, 9-2526-6

Specifications

Family / Style: Freedom
Type: Replacement, Coil, Citation
Mounting: Device
Volts AC: 24
Size: 2
Family / Style: Freedom
Mounting: Device
Size: 2
Type: Replacement, Coil, Citation
Volts AC: 24