EV Charging Station Test Adapter

Item #: 1828737

Cat #: FLK-FEV100/TY1

UPC: 195112015001

to view pricing and more.
Documents & Guides
Adapter Kit for Electric Vehicle Charging Stations with Type 1 Connector & Cable

Overview

Adapter Kit for Electric Vehicle Charging Stations with Type 1 Connector & Cable

Test electric vehicle charging stations safely and reliably with the Fluke FEV100 EVSE test adapter. Verify EV charger performance, safety, maintenance, and troubleshooting without needing a vehicle.

Also known as: 195112015001, FLK-FEV100/TY1

Features & Benefits

  • Complies with North American standards
  • PE Pre-Test for dangerous voltage
  • CP Control Pilot state simulation tests different charging states
  • Integrates into Fluke portfolio of test and measurement tools
  • Stay protected from and check risk of electric shock

Specifications

Width: 4.330 in
IP/NEMA Rating: IP54
Amps: 16
Connector Type: SAE J1772
Depth: 1.770 in
Height: 8.660 in
Width: 4.330 in
Amps: 16
Depth: 1.770 in
IP/NEMA Rating: IP54
Connector Type: SAE J1772
Height: 8.660 in