SAFETY SWITCH DOUBLE THROW NON FUSIBLE 400A 240 VA

Item #: 1828778

Cat #: DTU225R

UPC: 785901331391

to view pricing and more.
SAFETY SWITCH DOUBLE THROW NON FUSIBLE 400A 240 VAC/250 VDC 2 POLES 50 HP NEMA 3R

Overview

SAFETY SWITCH DOUBLE THROW NON FUSIBLE 400A 240 VAC/250 VDC 2 POLES 50 HP NEMA 3R

Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 400A for 240VAC and 250VDC. This general duty switch has a 2 wire configuration with 2 poles. The enclosure is T-bar grid mounted and is a Type 3R. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Also known as: 785901331391, DTU225R

Specifications

No Specifications Available