Cable Tie, Standard, 14-1/2" Long, Nylon, Orange, 1000/PK

Item #: 182890

Cat #: PLT4S-M3

UPC: 074983566204

to view pricing and more.
Cable Tie, 14.5", Nylon, Standard Cross Section, Orange, Pack of 1000

Overview

Cable Tie, 14.5", Nylon, Standard Cross Section, Orange, Pack of 1000
Also known as: 074983566204, PLT4S-M3

Specifications

Width: 0.190 in
Size: Standard
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Orange
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®