
Fiberglass Wall Mount, Type 4x, 3 Pt, 30.25" x 24.25" x 10"
Item #: 182942
Cat #: A30H2410GQRLP3PT
UPC: 783510143619
to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Quick Release, Size/Dims: 30.25" x 24.25" x 10", Material/Finish: Fiberglass/Gray
Overview
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Quick Release, Size/Dims: 30.25" x 24.25" x 10", Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510143619, A30H2410GQRLP3PT
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Width: | 24 in |
| Height: | 30 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Depth: | 10 in |
| Height: | 30 in |
| Color: | Gray |
| Standards: | Build America Buy America Compliant |