PRL2X Interior, No TFL, 480Y/277VAC, 3P, 4W, 225A, 42 Circuit, Aluminum Bus

Item #: 1829481
Cat #: PRL2X3225X42AS
UPC: 786689363338
Sign In or Register to view pricing and more.
Documents & Guides
PRL2X Interior, No TFL, 480Y/277 Volt AC, 3-Pole, 4-Wire, 225 Amp, 42 Circuit, Aluminum Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X Interior, No TFL, 480Y/277 Volt AC, 3-Pole, 4-Wire, 225 Amp, 42 Circuit, Aluminum Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also known as: 786689363338, PRL2X3225X42AS

Specifications

Volts AC Control: 277, 480Y
Circuits: 42
Amps: 225
Family / Style: PRL2X
Volts AC Control: 277, 480Y
Amps: 225
Circuits: 42
Family / Style: PRL2X

Customer Reviews

No reviews for this product
(0)