PRX Main Circuit Breaker Kit, PDD23G Circuit Breaker Type, 240V, 65KAIC, 200A

Item #: 1829508
Cat #: BKD2G200
UPC: 786689362362
Sign In or Register to view pricing and more.
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23G Circuit Breaker Type, 240 Volt, 65KAIC, 200 Amp

Overview

PRX Main Circuit Breaker Kit, PDD23G Circuit Breaker Type, 240 Volt, 65KAIC, 200 Amp
Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards
Also known as: 786689362362, BKD2G200

Specifications

Amps: 200
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Interrupt Rating AC: 65 kA
Volts AC: 240

Customer Reviews

No reviews for this product
(0)