PRX, Main Circuit Breaker Kit, PDD33G, 400A, 240VAC, 65kAIC

Item #: 1829511
Cat #: BKD3G400
UPC: 786689362522
Sign In or Register to view pricing and more.
Documents & Guides
PRX, Main Circuit Breaker Kit, PDD33G, Breaker Type, 240 Volt AC, 65KAIC, 400 Amp

Overview

PRX, Main Circuit Breaker Kit, PDD33G, Breaker Type, 240 Volt AC, 65KAIC, 400 Amp
Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards.
Also known as: 786689362522, BKD3G400

Specifications

Amps: 400
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 400
Interrupt Rating AC: 65 kA
Volts AC: 240

Customer Reviews

No reviews for this product
(0)