PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480V, 35KAIC, 200A

Item #: 1829514
Cat #: BKG2G200
UPC: 786689362430
Sign In or Register to view pricing and more.
Documents & Guides
PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 200 Amp

Overview

PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 200 Amp
Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards
Also known as: 786689362430, BKG2G200

Specifications

Amps: 200
Volts AC: 480
Interrupt Rating AC: 35 kA
Amps: 200
Interrupt Rating AC: 35 kA
Volts AC: 480

Customer Reviews

No reviews for this product
(0)