350 MCM THHN/THWN-2 Stranded Aluminum, White, 5000'
Item #:
182979
Cat #:
THHN350STRWHT5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel
Overview
350 MCM THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRWHT5000RL
Specifications
Jacket: | PVC |
Length: | 5000 ft |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 350 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Jacket: | PVC |
Color: | White |
Conductors: | 1 |
Material: | Aluminum |
Package Type: | Reel |
Length: | 5000 ft |
Volts AC: | 600 |
Gauge: | 350 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)