This product has been discontinued.

Rooftop Strut Support, Height: 4", Length: 10", Steel/HDG
Item #: 183039
Cat #: RPS360400
UPC: 782856670261
to view pricing and more.
Documents & Guides
Rooftop Strut Support, Fixed Height: 4 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Overview
Rooftop Strut Support, Fixed Height: 4 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Also known as: 782856670261, RPS360400, Roof Strut
Specifications
| Material: | Steel |
| Length: | 10 in |
| Material: | Steel |
| Length: | 10 in |