NK Copper Patch Cord, Category 6, Red UT

Item #: 1830471
Cat #: NK6PC25RDY
UPC: 07498329079
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 25 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 25 ft., red UTP cable.
Also known as: 07498329079, NK6PC25RDY

Specifications

Length: 25 ft
Color: Red
Length: 25 ft
Color: Red

Customer Reviews

No reviews for this product
(0)