Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21269

Item #: 183123
Cat #: A3686
UPC: 045923036866
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt BA9 1/2 Incandescent; Frost; 2500 Average rated hours; 384 Lumens; Candelabra Base; 130 Volt

Overview

40 Watt BA9 1/2 Incandescent; Frost; 2500 Average rated hours; 384 Lumens; Candelabra Base; 130 Volt
Also known as: 045923036866, A3686

Specifications

Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: BA9-1/2 (Bent Tip)
Material: Glass, Brass
Lumens: 384
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Wattage: 40
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Lumens: 384
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)