30W LED Mini Wallpack, 30/40/50K

Item #: 1831459

Cat #: MWLPAKN1A/030UNVDSC2/BZ/P

UPC: 046135621758

to view pricing and more.
Documents & Guides
LED Mini Wallpack, 30 Watt, 3900 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Non-Cutoff Distribution, Photocell, 1 per SKU, 10 per Case *Sylvania Product Code 62175* *Sylvania Part # 62175*

Overview

LED Mini Wallpack, 30 Watt, 3900 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Non-Cutoff Distribution, Photocell, 1 per SKU, 10 per Case *Sylvania Product Code 62175* *Sylvania Part # 62175*

The UltraLED Mini Wallpack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 70% in energy savings.

Also known as: 046135621758, MWLPAKN1A/030UNVDSC2/BZ/P

Specifications

Wattage: 30
Lumens: 3900
Mounting: Surface
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Wattage: 30
Mounting: Surface
Light Technology: LED
Color Temperature: Selectable
Lumens: 3900
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277