Extra-Large PB Enclosure, N12, 12 Hole

Item #: 18318

Cat #: E12PBY25

UPC: 783510588007

to view pricing and more.
Extra-Large Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 13.5" x 10" x 6"

Overview

Extra-Large Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 13.5" x 10" x 6"

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510588007, E12PBY25

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Height: 13.500 in
Finish: Powder Coated
Weight: 15.340 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Height: 13.500 in
Weight: 15.340 lb
Color: Gray
Width: 10 in
Finish: Powder Coated